Beli adapter sleeve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG Adapter Sleeves
    Mulai

    Rp119.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  2. SKF Housing Adapter Sleeve (Adaptor Laher)
    14%
    Mulai

    Rp169.900

    SKF Housing Adapter Sleeve (Adaptor Laher)
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Holes for Oil Injection: Without
    • Taper: 1:12
  3. SKF Adapter Sleeves (Adaptor Laher)
    Mulai

    Rp329.900

    SKF Adapter Sleeves (Adaptor Laher)
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Taper: 1:12
  4. ASB Spherical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

  5. TIMKEN Metric H Adapter Sleeve
    Mulai

    Rp109.900

    TIMKEN Metric H Adapter Sleeve
    Deskripsi:
    Safe and effective tapered bore bearing assembly.Includes mounting sleeve, locknut and lockwasher or lockplate.Other dimensions may be available, consult your Timken sales representative. Adapters with a C1 dimension use a lockplate as the locking device as shown in the illustration; otherwise, a lockwasher is used as the locking device.
  6. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  7. SKF Bantalan Rol Sferis Tipe EK (Laher)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe EK (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  8. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  9. SKF Stabilizing Ring (Cincin Penahan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

    SKF Stabilizing Ring (Cincin Penahan)
    Deskripsi:
    A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
    atribut:
    • Accessory Type: Locating ring
  10. FAG Spherical Roller Bearing E1-XL-K-C3 Series (Laher)
    Mulai

    Rp859.900

    FAG Spherical Roller Bearing E1-XL-K-C3 Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  11. TIMKEN Spherical Roller Bearings Steel Cage
    Mulai

    Rp719.900

    TIMKEN Spherical Roller Bearings Steel Cage
    Deskripsi:
    Spherical bearings are designed to manage high radial loads even when misalignment, poor lubrication, contamination, extreme speeds or critical application stresses are present.
    atribut:
    • Cage Material: Steel
  12. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  13. SKF Spherical Roller Bearing CCK/W33 Type (Laher)
    Mulai

    Rp5.299.900

    SKF Spherical Roller Bearing CCK/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  14. SKF Bantalan Rol Sferis Tipe EK/C3 (Laher)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe EK/C3 (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
Daftar Harga adapter sleeve Terbaru October 2026
FAG Adapter SleevesRp119.900
ASB Adapter Sleeve BearingRp16.900
SKF Housing Adapter Sleeve (Adaptor Laher)Rp169.900
SKF Adapter Sleeves (Adaptor Laher)Rp329.900
FYH Adapter for Bearing H300X, H2300X (Adaptor Laher)Rp139.900
ASB Spherical Roller Bearing (Laher)Rp55.900
TIMKEN Metric H Adapter SleeveRp109.900
FAG Withdrawal SleevesRp379.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900
FBJ Adapter SleeveRp18.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)